Shop All Outdoor Fireplaces, Fire Pits & Accessories
Regal Flame
Regal Flame ET7013BLK Veranda Tabletop Portable Bio Ethanol Fireplace; Black - 20 x 10.75 x 8 in.
Mfr # ET7013BLK
Zoro # G304010665
original price:
$149.99
14% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Flame
- MFR # ET7013BLK
- Zoro # G304010665
- UPC # 689178812488
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Veranda Tabletop Portable Bio Ethanol Fireplace in black Elevate the heart and uplift the mind with a liberated white Veranda ventless bio ethanol tabletop fireplace. The modern table top fireplace with two safety glasses confines the floating fire. Its sophisticated yet elegant, with all the benefits of a bio ethanol fireplace has to offer. Perfect present for anyone as it is ventless, clean burning and no installation required. The white Veranda ventless fireplace is light weight and can be used outdoors and indoor.
Features- Veranda Ventless Indoor Outdoor Fire Pit Tabletop Portable Fire Bowl Pot Bio Ethanol Fireplace
- Realistic Clean Burning Like Gel Fireplaces, or Propane Firepits Black
- This portable tabletop firepit fireplace requires no electric, gas, chimney or gel cans
- Burns Regal Flame ventless ethanol fuel
- Fireplace - x1, Ethanol Burner Insert - x1, Damper Tool - x1
- Finish: Black
- BTU: 4,000; Flame 6-10" High
- Fuel Type: Ethanol Fireplace Fuel
- Burn Time: Approximately 1-2 Hours
- Insert Type and Capacity: 1 x 1 Liter Dual Layer Burner made of 304 Stainless Steel
- Type: Table Top Fireplace
- Use: Indoor or Outdoor
- Recommend for: Condo, Apartment, Family Home, Office, Restaurants and Hotels
- Dimension: 20" W x 10.75" H x 8" D
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 48" Choke Cable Fits Ford 2000 2310 2600 2610 3000 3600 3610 4000 (C5NN9700C)
- BIRD-X Bird Repellent Net, 50 ft. x 50 ft. (NET-PE-50-50)
- A.R. NORTH AMERICA Pump (XMA3G30E-F17-PKG)
- BLOEM TERRAPOT TRCOT 20"" (50020C)
- AMERICAN FIRE GLASS 35.5 in x 15.5 in Rectangular Fire Pit Flame Guard (FG-AFPP-30)
- SLEEP EZ 27 in. Powder Coated Burner Island Kit, Liquid Propane (SL2486683)
- AMERICAN FIRE GLASS 1/2 in Copper Luster Cubes, 10 Lb Bag (AFF-COPLST12-2-10)
- PERFECTPILLOWS Imperial Manufacturing Group LTO160 Black Ash Container & Shovel Set (PE2201398)
- THE OUTDOOR PLUS 3/4 Liquid Propane Air Mixer (OPT-232AHC)
- MARQUEE PROTECTION 30 inch Campfire Tongs (MA1854375)
- SUNBEAM Urban Aluminum Ceramic Top Column Fire Pit (9248)
- Regal Flame Outdoor Fireplaces, Fire Pits & Accessories