Shop All Ethanol Fireplaces
Regal Flame
Regal Flame ET7002WHT Bruno Ventless Tabletop Portable Bio Ethanol Fireplace in White
Mfr # ET7002WHT
Zoro # G204156746
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Flame
- MFR # ET7002WHT
- Zoro # G204156746
- UPC # 689178809617
- Country of Origin China
- Category Ethanol Fireplaces
Description
The Regal Flame White Bruno tabletop ethanol fireplace provides a warm, glowing flame that dances and swirls to set an elegant ambiance as a dining table centerpiece indoors or out.
Features- The best alternative to Hurricane Candle holders
- Regal Flame Ethanol Fireplace Fuel Recommended (not included)
- This portable tabletop firepit fireplace requires no electric, gas, chimney or gel cans. Burns Regal Flame ventless ethanol fuel
- Color: White
- BTU Output: 2,000; Flame 8 - 12" High
- Fuel Type: Ethanol Fireplace Fuel
- Burn Time: Approximately 1 - 1 1/2 Hours
- Insert Type and Capacity: 1 x .12 Liter Dual Layer Burner made of 304 Stainless Steel
- Type: Tabletop Ethanol Fireplace
- Use: Indoor / Outdoor
- Recommend for: Condo, Apartment, Family Home, Office, Restaurants and Hotels
- What is Included: Fireplace - x1, Ethanol Burner Insert - x1, Damper Tool - x1, Pebbles x1
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.