Regal Flame

Regal Flame ER8005-MF2 47 in. Brooks Ventless Built In Recessed Bio Ethanol Wall Mounted Fireplace


product price: $481.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Tulsa recessed or wall mounted ventless bio ethanol fireplace is the ideal way to give modern design and warmth to any household. With its magnificent steel outer frame and two dual layer burners, the Tulsa creates a attractive and a admirable showcase of flames in any room. Its as simple as pouring the Regal Fuel into the burner and lighting it with an extended lighter to enjoy the real flame ambiance. With the ethanol fireplace, you have no more need to haul wood, run electric or gas lines. Recommended to be used only with Regal Fuel ethanol fireplace fuel which is smokeless, soot free, and odorless. In addition, you may use this fireplace outdoor as a fire pit or convert Gas Logs, Wood Log, Electric Log, Electric Fireplace Insert or Wood Burning Fireplace Insert to ethanol has never been easier. This fireplace is eco-friendly, and ventless that burns ethanol fireplace fuel.

Features
  • Completely vent free ethanol fireplace and perfect for any modern or traditional home
  • Burns Regal Flame ventless bio ethanol fireplace fuel
Includes:
  • 1x Fireplace
  • 1x Ethanol Burner Insert
  • 1x Damper Tool
  • 1x Mounting Hardware
Specifications
  • Size: 47 in.
  • Finish: Stainless Steel
  • BTU Output: 12,000, Flame 12 - 14 in. High
  • Fuel Type: Ethanol Fireplace Fuel
  • Burn Time: Approximately 4-6 Hours
  • Insert Type & Capacity: 2 x 1.5 Liter Dual Layer Burner made of 430 Stainless Steel
  • Dimension: 47.2" W x 23.6" H x 7.4" D
  • Weight: 39 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products