Regal Flame ER8003-EF Luxe Recessed Ventless Bio Ethanol Wall Mounted Fireplace
Mfr # ER8003-EF
Zoro # G803902829
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Flame
- MFR # ER8003-EF
- Zoro # G803902829
- UPC # 799872866998
- Country of Origin China
- Category Electric Fireplaces
Description
The Regal Flame Luxe 4 burner ethanol fireplace creates a sense of effortless grace and elegance with its sleek stainless steel frame and four burners. No need to worry about venting, building a chimney or running any gas lines as it burns clean Regal Flame ethanol fireplace fuel. Its as simple as pouring the Regal Fuel into the burner and lighting it with an extended lighter to enjoy the real flame ambiance. With the ethanol fireplace, you have no more need to haul wood, run electric or gas lines. Recommended to be used only with Regal Fuel ethanol fireplace fuel which is smokeless, soot free, and odorless. In addition, you may use this fireplace outdoor as a fire pit or convert Gas Logs, Wood Log, Electric Log, Electric Fireplace Insert or Wood Burning Fireplace Insert to ethanol has never been easier. This fireplace is eco-friendly, and ventless that burns ethanol fireplace fuel.
Includes:- 1x Fireplace
- 4x Ethanol Burner Insert
- 1x Damper Tool
- 1x Mounting Hardware
- Finish: Stainless Steel
- BTU Output: 24,000, Flame 12 - 14 in. High
- Fuel Type: Ethanol Fireplace Fuel
- Burn Time: Approximately 4-6 Hours
- Insert Type & Capacity: 4 x 1.5 Liter Dual Layer Burner made of 430 Stainless Steel
- Dimension: 64" W x 21" H x 5.5" D
- Weight: 70.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Actuator Terminal Block, 4 Terminal (M9000-106)
- DAYTON Mtrzd Damper, For Fan Dia. 60", 24-240V (3C733)
- ZORO SELECT Enclosed Fan Relay, SPDT, 120V Coil (6AZU5)
- HEIL QUAKER Control Board (1184594)
- MAJESTIC PET Majestic DVP90ST 90 Degree Elbow Burning Fireplace (DVP90ST)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace in Stainless Steel, Wall Mount, Front Vent, Remote Control (855414APE)
- HASTINGS HOME Hastings Home 42-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (910742VLZ)
- HASTINGS HOME Electric Fireplace TV Stand, 29" Freestanding Console, Faux Logs, LED Flames, Heater Center (Black) (240282ZSX)
- HASTINGS HOME Electric Fireplace 59-inch Console TV Stand with Shelves, Remote Control and LED Flames (Black) (963844BAS)
- MANHATTAN COMFORT Myrtle 60" Fireplace with 2 Sliding Doors and Media Wire Management in Cream Oak (FP2-CR)
- NORTHWEST Northwest M029010 Black Glass Panel Electric Fireplace Wall Mount & Remote (M029010)
- Regal Flame Electric Fireplaces