Shop All Ethanol Fireplaces
Regal Flame
Regal Flame ER8001 Fargo 43 in. Ventless Built-In Recessed Bio Ethanol Wall Mounted Fireplace
Mfr # ER8001
Zoro # G304156677
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Flame
- MFR # ER8001
- Zoro # G304156677
- UPC # 689178809983
- Country of Origin China
- Category Ethanol Fireplaces
Description
The Fargo is a contemporary unique recessed fireplace with its due bio-ethanol burner concept, providing malting flames that seemingly dance with one another. When lit, the Fargo creates a breathtaking ambiance that cannot be equated. With its bold sophisticated steel outer frame, it represents a poised yet assertive look.
Specifications- Color: Stainless Steel
- BTU Output: 12,000; Flame 12 - 14" High
- Fuel Type: Ethanol Fireplace Fuel
- Burn Time: Approximately 4-6 Hours
- Insert Type and Capacity: 2 x 1.5 Liter Dual Layer Burner made of 430 Stainless Steel
- Type: Recessed / Wall Mounted Fireplace
- Use: Indoor
- Recommend for: Condo, Apartment, Family Home, Office, Restaurants and Hotels
- What is Included: Fireplace - x1, Ethanol Burner Insert (1.5 Liter) - x2, Damper Tool - x1, Mounting Hardware - x1
- Weight: 37.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.