Shop All Ethanol Fireplaces
Regal Flame
Regal Flame ECK20BRC24 24 in. Convert to Ethanol Fireplace Log Set with Burner Insert from Gel or Gas Logs; Birch - 24 x 10 x 15 in.
Mfr # ECK20BRC24
Zoro # G904156855
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Flame
- MFR # ECK20BRC24
- Zoro # G904156855
- UPC # 850012775034
- Country of Origin China
- Category Ethanol Fireplaces
Description
This birch ethanol fireplace log conversion kit offers a real fire without the mess. This fireplace log insert is eco-friendly, and ventless that burns ethanol fireplace fuel. Simply insert this ethanol fireplace grate log set into your hearth, and forget about hauling wood, cleaning up messy ashes, and soot every again.
Features- Convert to Ethanol Fireplace Log Set with Burner Insert from Gel or Gas Logs
- This ventless ethanol fireplace log grate insert requires no electric, gas, chimney or gel cans
- Ethanol Burner Insert - x1, Grate x1, Logs x6, Damper Tool - x1
- Finish: Stainless Steel Burner, Black Grate, Birch Logs
- Size: 24"
- BTU Output: 11,000; Flame 8 - 12" High
- Fuel Type: Ethanol Fireplace Fuel
- Burn Time: Approximately 4-6 Hours
- Insert Type and Capacity: 1 x 2.6 Liter PRO Burner made of 430 Stainless Steel
- Type: Ethanol Fireplace Grate Burner Insert
- Use: Indoor / Outdoor
- Recommend for: Condo, Apartment, Family Home, Office, Restaurants and Hotels
- Dimension: 24" W x 10" H x 15" D
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.