Shop All Gas Fireplace Inserts
Regal Flame
Regal Flame ECB3005PRO Pro Circular Convert Gel Fuel Cans to Ethanol Cup Burner Insert
Mfr # ECB3005PRO
Zoro # G004156618
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Flame
- MFR # ECB3005PRO
- Zoro # G004156618
- UPC # 689178809198
- Country of Origin China
- Category Gas Fireplace Inserts
Description
This circular ethanol burner insert is the most versatile burner. No need to worry about disposing the gel cans and overfilling landfills. Ventless ethanol fireplaces are the most ecofriendly fireplaces on the market. This round ethanol PRO burner cup offers built in ceramic wool for longer burn time and a more equal flame for the entire burn time.
Specifications- Color: Stainless Steel
- BTU Output: 2,000; Flame 7-12" High
- Fuel Type: Ethanol Fireplace Fuel
- Burn Time: Approximately 2 Hours
- Insert Type and Capacity: 1 x 0.5 Liter Dual Layer Burner made of 430 Stainless Steel
- Type: Ethanol Burner Insert
- Use: Indoor or Outdoor
- Recommend for: Condo, Apartment, Family Home, Office, Restaurants and Hotels
- What is Included: Ethanol Burner Insert (0.5 Liter) - x1
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILLINOIS STEAM TRAPS Coil 120V Hi-Temp Nema4 10Watt (HS4GN02A24)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 10,900/16,600 CFM (VKM36-2-O)
- TOUGH GUY Flue Brush, Dia 4, 1/4 MNPT, Length 8 (3EDG3)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 20"x 1", MERV 8 (102-741-006)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace Insert - 26,000 Btu, T-Stat Control (FDF300T)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace Insert - 32,000 Btu, T-Stat Cont (FDF400T-ZC)
- Regal Flame Gas Fireplace Inserts