Shop All Gas Fireplace Inserts
Regal Flame
Regal Flame EBP4018 Pro 18 in. Bio Ethanol Fireplace Burner Insert - 2.6 Liter
Mfr # EBP4018
Zoro # G304156615
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Flame
- MFR # EBP4018
- Zoro # G304156615
- UPC # 689178809211
- Country of Origin China
- Category Gas Fireplace Inserts
Description
The PRO collection ventless bio ethanol fireplace 18" burner insert offers flexibility of adjusting the flame and is built with industries thickest steel of 3mm. The Regal Flame ethanol burners provide extreme ease of adoption to any environment where a fireplace is desired. With the ethanol fireplace burner insert, you have no more need to haul wood, run electric or gas lines. Recommended to be used only with Regal Fuel ethanol fireplace fuel which is smokeless, soot free, and odorless.
Specifications- Color: Stainless Steel
- BTU Output: 11,000; Flame 12 - 14"? High
- Fuel Type: Ethanol Fireplace Fuel
- Burn Time: Approximately 4-6 Hours
- Insert Type and Capacity: 1 x 2.6 Liter Burner made of 3mm 430 Stainless Steel
- Type: Ethanol Fireplace Burner Insert
- Use: Indoor / Outdoor
- Recommend for: Condo, Apartment, Family Home, Office, Restaurants and Hotels
- What is Included: Ethanol Burner Insert - x1
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Ring Panel Air Filter, 12x24" (5W421)
- SENGOKU Radiant Heater Replacement Wick (OS-0077)
- MAURICE FRANKLIN LOU MINI LOUVER BRN 1"" (RLB-100 1)
- PROSOURCE ProSource FR01-4X12W Floor Register, 12 in W x 4 in H Duct Opening, Steel, White (FR01-4X12W)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace Insert - 26,000 Btu, T-Stat Control (FDF300T)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace Insert - 32,000 Btu, T-Stat Cont (FDF400T-ZC)
- Regal Flame Fireplace Inserts