Regal Flame 9PFUEL 9 qt. Signature Ventless Bio Ethanol Fireplace Fuel; 4 x 10 x 4 in.
Mfr # 9PFUEL
Zoro # G904156947
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Flame
- MFR # 9PFUEL
- Zoro # G904156947
- UPC # 689178808177
- Country of Origin China
- Category Ethanol Fireplaces
Description
Enjoy Regal Flame unique premium ethanol fireplace fuel developed completely from renewable resources. Regal Flame Bio Ethanol Fireplace Fuel is proudly made in the USA. Regal Flame fuel is cleanest burning bio ethanol fuel and is designed for ventless fireplaces. It is vent-free, non-toxic, smokeless, odorless and environmentally friendly fireplace fuel. This fuel burns clean, producing only CO2 and steam humidity in similar proportions as that exhaled by humans. Humidity is actually beneficial to lungs. Regal Flame Premium Fuel is rigorously consistently tested to ensure that air quality complies with the strict international government regulations.
Features- Cleanest, pure plant-based fuel cleanest for ventless bio ethanol fireplaces, better than gel fireplace fuel, methanol gel chafing fuel, zippo lighter fluid
- For child safety, bitterant is added as a human aversive
- Its overwhelming bitter taste helps prevent accidental ingestion by children and small animals
- Designed for ethanol tabletop, wall mounted, free standing, burners, mantel, fire pots, tiki torch, alcohol stoves, chafing cans for cooking, alcohol burners with pots
- 100% Signature natural alcohol, clean burning fuel no soot or hazardous fumes
- Clean Burning Fuel NO Soot or Hazardous Fumes
- Size: 9 Quart
- Fuel Type: Premium Ethanol Fireplace Fuel
- Burn Time: Depends on burner size
- Type: Ethanol Fuel
- Use: Indoor and Outdoor
- Recommend for: Condo, Apartment, Family Home, Office, Restaurants and Hotels
- Dimension: 4" W x 10" H x 4" D
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.