Regal Flame

Regal Flame 1BFUEL Premium Ventless Bio Ethanol Fireplace Fuel - 1 qt.


product price: $47.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Enjoy Regal Flame unique premium ethanol fireplace fuel developed completely from renewable resources. Regal Flame Bio Ethanol Fireplace Fuel is proudly made in the USA. Regal Flame fuel is cleanest burning bio ethanol fuel and is designed for ventless fireplaces. It is vent-free, non-toxic, smokeless, odorless and environmentally friendly fireplace fuel. This fuel burns clean, producing only CO2 and steam (humidity) in similar proportions as that exhaled by humans. Humidity is actually beneficial to lungs. Regal Flame Premium Fuel is rigorously consistently tested to ensure that air quality complies with the strict international government regulations.

Features
  • Clean Burning Fuel - NO Soot or Hazardous Fumes
  • 100% Premium Natural Alcohol
  • For child safety, Bitterant is added as a human aversive
  • It's overwhelming bitter taste helps prevent accidental ingestion by children and small animals
  • Clean, Pure Plant-Based Fuel
Specifications
  • Fuel Type: Premium Ethanol Fireplace Fuel
  • Burn Time: Depends on burner size
  • Type: Ethanol Fuel
  • Use: Indoor and Outdoor
  • Recommend for: Condo, Apartment, Family Home, Office, Restaurants and Hotels
  • What is Included: 1 x 1 Quart Bio-ethanol Indoor Fireplace Fuel
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.