Shop All Straight Flute Taps
Regal Cutting Tools
Tap, Hand, 2"-4 1/2 NC, H7, 6 Flutes, Plug
Mfr # 013957AS
Zoro # G3732064
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regal Cutting Tools
- MFR # 013957AS
- Zoro # G3732064
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Description
Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Lazer Spade Bit, 3/4 x 12 in. (36848)
- KEN-TOOL Economy Lug Wrench 4 Way 22" (35661)
- DUALVEE Guide Wheel, 900 lbf Max Load Axial (W4X)
- PROSKIT Crimper Non-Insulated Terminals 22 AWG6 (300-055)
- REGAL CUTTING TOOLS Tap, Hand, 1"-8 NC, HSS, 4 Flutes, Plug (014647AS)
- REGAL CUTTING TOOLS Tap, Hand, Metric, M8, 1.25, HSS, D5, 4 Flutes (027748AS)
- REGAL CUTTING TOOLS Tap, Hand, 7/16-24 NS, HSG, H3, 4 Flutes (012143AS)
- REGAL CUTTING TOOLS Tap, Hand, M14, 2.0, HSG, D3, 4 Flutes, Plug (020313AS)
- REGAL CUTTING TOOLS Tap, Hand, M10, 1.5, HSS, D3, 4 Flutes, Plug (020249AS)
- YMW TAPS LARGE DIA TAP, 4FL HSS SP 1-1/2"-8UN (SSU24XYEEXJ)
- OSG Straight Flute Hand Tap, 3/4"-20, Bottoming, 6 Flutes, UNEF (1681800)
- Regal Cutting Tools Taps