Shop All Straight Flute 4-Flute Taps
Regal Cutting Tools
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 008327AS
Zoro # G2590336
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 008327AS
- Zoro # G2590336
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H5 |
65% Thread Drill Size | #5 |
55% Thread Drill Size | #3 |
Shank Length | 1 1/2 in |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
Tap Length Standard | ANSI |
Square Size | 0.1910 in |
Size | 1/4" |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 3# Phillips Double End Screwdriver Bits - 3 Inch Long, PK 25 Pack (SP303D-25B)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Very (3208.08)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451108520)
- MILWAUKEE TOOL 1/2 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9052)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935244)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14557)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (12600800)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (305370)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14023)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 4 (313537)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306444)
- Regal Cutting Tools Straight Flute 4-Flute Taps