Shop All Extension Taps
Regal Cutting Tools
Straight Flute Hand Tap, 5/16"-18, Plug, 4 Flutes, UNC
Mfr # 015131AS
Zoro # G0529527
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Tap Style Straight Flute (Hand)
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 015131AS
- Zoro # G0529527
- Country of Origin United States
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Shank Dia. | 0.240" |
Tap Size | 5/16" |
Thread Length | 1-1/8" |
Tap Thread Size | 5/16"-18 |
Pitch Diameter Limit | H3 |
Size | 5/16" |
Thread Size | 5/16"-18 |
75% Thread Drill Size | F |
Square Size | 0.2380 in |
55% Thread Drill Size | I |
Shank Length | 1 19/32 in |
Tap Length Standard | USCTI303A |
65% Thread Drill Size | 17/64 in |
Description
Extension Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- CRESCENT NICHOLSON 14" Round Single Cut Bastard File (12248)
- KIPP Ball Knobs, stainless steel or aluminum, DIN 319, Style C, metric (K0650.140102)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-18MM)
- REGAL CUTTING TOOLS 1/4-20 H3 2 Flt. Plug Spiral Point Extension Tap - 4" SS (091384AS)
- REGAL CUTTING TOOLS 5/16-18 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015130AS)
- REGAL CUTTING TOOLS 3/4-10 H3 3 Flt. Plug Spiral Point Extension Tap - 8" (015082AS)
- REGAL CUTTING TOOLS #5-40 H2 2 Flt. Plug Spiral Point Extension Tap - 4" (091375AS)
- REGAL CUTTING TOOLS 5/8-11 H3 3 Flt. Plug Spiral Point Extension Tap - 8" (015080AS)
- REGAL CUTTING TOOLS #10-24 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015111AS)
- OSG Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, Bright (1297800)
- Regal Cutting Tools Taps