Shop All Spiral Flute 4-Flute Taps
Regal Cutting Tools
Spiral Flute Tap, 5/8"-11, 4 Flutes
Mfr # 008557AS
Zoro # G3729605
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 008557AS
- Zoro # G3729605
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Tap
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH E-Torx Double Box Ratcheting Wrench - E10 x E12 (EHT9221)
- ZORO SELECT Threaded Shank Drill Bit, #13, L 1 1/4, M2 (16W727)
- DIABLO DIABLO SWBLD 10"" 60T (D1060N)
- WORX 20V 2pc Drill and Impact Driver Combo Kit with Bag (WX915L)
- REGAL CUTTING TOOLS 1"-8 NC H6 4 Flute Mod. Bottom SuperTuf Ni Spiral Flute Tap with TiAlN (075789MS)
- REGAL CUTTING TOOLS 5/8"-11 NC H3 4 Flute Mod. Bottom SuperTuf DM Spiral Flute Tap w TiAlN (072355MS)
- REGAL CUTTING TOOLS Spiral Flute Tap, 3/4"-10, 4 Flutes (008591AS)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1645520258)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (2933601)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT5100)
- Regal Cutting Tools Spiral Flute 4-Flute Taps