Shop All Spiral Flute 4-Flute Taps
Regal Cutting Tools
Spiral Flute Tap, 3/4"-10, 4 Flutes
Mfr # 008591AS
Zoro # G3729930
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 008591AS
- Zoro # G3729930
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Tap
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT Molded Rubber Concrete Float, 9 in. x 4 in. (G06964)
- ULTRA-DEX USA Carbide Insert, CCGX 21.51 UD1 (CCGX 21.51-ZN1 UD1)
- LENOX 6" L x Wood Cutting Reciprocating Saw Blade (21063676GRC)
- MIDWEST FASTENER 1/4" Steel Long Arm Hex Wrenches 4PK (67888)
- REGAL CUTTING TOOLS 1"-8 NC H6 4 Flute Mod. Bottom SuperTuf Ni Spiral Flute Tap with TiAlN (075789MS)
- REGAL CUTTING TOOLS 5/8"-11 NC H3 4 Flute Mod. Bottom SuperTuf DM Spiral Flute Tap w TiAlN (072355MS)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1726201)
- WIDIA Spiral Flute Tap Modified Bottoming, 4 Flutes (VTSFT5101)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- Regal Cutting Tools Spiral Flute 4-Flute Taps