Shop All Round Dies
Regal Cutting Tools
Round Threading Die, M5x0.80
Mfr # 045764AS
Zoro # G8336739
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Thread Size M5x0.80
- Thread Direction Left Hand
- Thread Standard Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 045764AS
- Zoro # G8336739
- Country of Origin Multiple
- Category Round Dies
Dimensions
Die Thread Size | M5x0.80 |
Thread Size | M5x0.80 |
Outside Dia. | 25.40mm |
Details
Item | Round Thread Cutting Die |
Die Shape | Round |
Thread Type | Metric |
Thread Direction | Left Hand |
Thread Standard | Metric |
Thread Pitch | 0.80mm |
Description
Round Thread Cutting Die, Round, Thread Size M5x0.80, Metric, Outside Dia. 25.40mm, Thread Direction Left Hand, Thread Pitch 0.80mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Digital Angle Finder, 10 in, Aluminum (1750-1000)
- WILTON Sledge Hammer, 16 in. L, Brass, 8 lb. (90816)
- IRWIN 10 Locking Pliers (4935576)
- MITUTOYO Dial Caliper, 6 In, Orange, 0.100/Rev (505-742-55J)
- REGAL CUTTING TOOLS Round Threading Die (04600AAS)
- REGAL CUTTING TOOLS Round Threading Die (045804AS)
- REGAL CUTTING TOOLS Round Threading Die, M3.50x0.60, Adj (046006AS)
- REGAL CUTTING TOOLS Round Threading Die, M3x0.50, Adjustable (046005AS)
- DRILL AMERICA #8-32 1" OD HSS Round Adjustable Die (DWTH1-832)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1In Outer Diameter 1/2-20UNF (C65471)
- IRWIN Die Metric 10Mm-1.00Mm (9738)
- Regal Cutting Tools Dies