Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, M8x1.25, Plug, 2 Flutes
Mfr # 027260AS
Zoro # G8336510
original price:
$38.68
5% off
new price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8x1.25
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Direction Right Hand
- Thread Length 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 027260AS
- Zoro # G8336510
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | M8x1.25 |
Thread Length | 1-1/8 in |
Overall Length | 6 in |
Shank Dia. | 0.3180 in |
75% Thread Drill Size | H |
55% Thread Drill Size | 7.10mm |
65% Thread Drill Size | I |
Min. Bore Dia. | H |
Thread Size | M8x1.25 |
Details
Item | Pulley Tap |
Tap Chamfer | Plug |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Pulley |
Thread Standard | Metric |
Measurement System | Metric |
Series | Regal Reach |
Thread Pitch | 1.25mm |
Features | Provides Extra Length for Tapping Hubs of Pulleys for Oil Caps or Set Screws |
Shank Type - Machining | Straight |
Thread Limit | D5 |
Description
Pulley Tap, Thread Size M8x1.25, Metric, Overall Length 6 in, High Speed Steel, Right Hand, Thread Length 1-1/8 in, 75 Percent Thread Drill Size H, Thread Limit D5, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle TORX T25 250 x 180mm (157T-T25)
- FACOM 21mm Drive, Metric Socket, 6, 12 Points (FM-76.21)
- ULTRA-DEX USA Carbide Insert, Trigon, 4, WCMX, 3, Carbide (WCMX 433 UD2)
- HOLEX HSS-E Blind Hole Machine Tap, 9/16-18 Tap Thread Size, TiN Coated (138050 9/16-18)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Plug, 2 Flutes (015126AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-20, Bottoming, 4 Flutes (015150AS)
- REGAL CUTTING TOOLS 1/4-18 5 Flt. NPT Interrupted Pipe (008766AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/8"-12, Plug, 4 Flutes (015000AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Bottoming, 4 Flutes (015344AS)
- REGAL CUTTING TOOLS Pulley Tap, #8-32, Plug, 2 Flutes (091378AS)
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5TWY1)
- Regal Cutting Tools Pipe Taps