Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, M7x1.00, Plug, 4 Flutes
Mfr # 027249AS
Zoro # G8336048
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M7x1.00
- Tap Chamfer Plug
- Number of Flutes 4
- Overall Length 6 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 027249AS
- Zoro # G8336048
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | M7x1.00 |
Overall Length | 6 in |
Shank Dia. | 0.3180 in |
Thread Length | 1-1/8 in |
Min. Bore Dia. | 6 mm |
Thread Size | M7x1.00 |
65% Thread Drill Size | C |
55% Thread Drill Size | D |
75% Thread Drill Size | 6.00mm |
Details
Item | Pulley Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Style | Pulley |
Tap Material | High Speed Steel |
Measurement System | Metric |
Thread Limit | D5 |
Thread Pitch | 1.00mm |
Features | Provides Extra Length for Tapping Hubs of Pulleys for Oil Caps or Set Screws |
Shank Type - Machining | Straight |
Series | Regal Reach |
Thread Standard | Metric |
Description
Pulley Tap, Thread Size M7x1.00, Metric, Overall Length 6 in, High Speed Steel, Right Hand, Thread Length 1-1/8 in, 75 Percent Thread Drill Size 6.00mm, Thread Limit D5, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Plastic Pipe Shear Kit (2470-21)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1101)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 12 Points (ST-1218)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2 mm Tip, 1 3/4 in L (54TM04)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-24, Taper, 4 Flutes (015372AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Plug, 2 Flutes (015110AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 3/8"-4, Plug, 4 Flutes (015252AS)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Plug, 3 Flutes (015301AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-6, Plug, 4 Flutes (017606AS)
- REGAL CUTTING TOOLS 1/2-14 4 Flt. NPTF Taper Pipe Tap (008716AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (017642AS)
- Regal Cutting Tools Taps