Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, M4x0.70, Bottoming, 4 Flutes
Mfr # 027210AS
Zoro # G8337326
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M4x0.70
- Tap Chamfer Bottoming
- Number of Flutes 4
- Tap Material High Speed Steel
- Thread Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 027210AS
- Zoro # G8337326
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | M4x0.70 |
Thread Length | 3/4 in |
Shank Dia. | 0.1680 in |
Overall Length | 6 in |
Thread Size | M4x0.70 |
75% Thread Drill Size | 3.30mm |
Min. Bore Dia. | 3.3 mm |
55% Thread Drill Size | 3.50mm |
65% Thread Drill Size | 3.40mm |
Details
Item | Pulley Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Pulley |
Thread Limit | D4 |
Thread Pitch | 0.70mm |
Features | Provides Extra Length for Tapping Hubs of Pulleys for Oil Caps or Set Screws |
Shank Type - Machining | Straight |
Series | Regal Reach |
Measurement System | Metric |
Thread Standard | Metric |
Description
Pulley Tap, Thread Size M4x0.70, Metric, Overall Length 6 in, High Speed Steel, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.30mm, Thread Limit D4, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Ball Bit 2In 7Mm (43470)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/4-E (11108)
- CLEVELAND Chucking Reamer, 25/64 In., 6 Flute, HSS (C25844)
- ILC Replacement For PREMIUM POWER, DCB609 (DCB609)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Taper, 4 Flutes (015318AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-32, Taper, 4 Flutes (015324AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (017642AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-20, Bottoming, 4 Flutes (015150AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 5/8"-8, Plug, 4 Flutes (017604AS)
- REGAL CUTTING TOOLS 1/4-18 4 Flt.Drill'N'Tap Taper Pipe (007554AS)
- DRILL AMERICA 5"-8 NPT Carbon Steel Pipe Tap (DWTPT5INCH)
- Regal Cutting Tools Pipe Taps