Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, #8-32, Plug, 2 Flutes
Mfr # 091378AS
Zoro # G8336075
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Material High Speed Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 091378AS
- Zoro # G8336075
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | #8-32 |
Thread Length | 3/4 in |
Shank Dia. | 0.1680 in |
Overall Length | 4 in |
75% Thread Drill Size | 3.40mm |
65% Thread Drill Size | 3.50mm |
Min. Bore Dia. | 3.4 mm |
55% Thread Drill Size | 3.60mm |
Thread Size | #8-32 |
Details
Item | Pulley Tap |
Tap Chamfer | Plug |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Pulley |
Thread Limit | H3 |
Class of Fit | 2B |
Measurement System | Pipe |
Thread Standard | UNC |
Threads per Inch | 32 |
Features | Provides Extra Length for Tapping Hubs of Pulleys for Oil Caps or Set Screws |
Shank Type - Machining | Straight |
Series | Regal Premium |
Description
Pulley Tap, Thread Size #8-32, UNC, Overall Length 4 in, High Speed Steel, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Blue, 6"x6"x3-1/2" 3/4"R (CFE770K)
- DIABLO RECIP BLD 9"" 20/24T 2PK (DS0920BF2)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 13-1/2"L, SDS Max (22UW64)
- DAYTON Band Saw, 120/240V AC, 93 in Blade Length (48WE31)
- REGAL CUTTING TOOLS Pulley Tap, #10-32, Taper, 4 Flutes (015324AS)
- REGAL CUTTING TOOLS 2"-11-1/2 NPT 7 Flt. Low Angle Taper Pipe Tap (008754AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Plug, 4 Flutes (008880AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Bottoming, 4 Flutes (015344AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 3/8"-4, Plug, 4 Flutes (017644AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (017642AS)
- REIFF & NESTOR Pipe Tap, 1"-11-1/2, 5 Flutes, NPT (46132)
- Regal Cutting Tools Pipe Taps