Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, 7/16"-14, Plug, 4 Flutes
Mfr # 015068AS
Zoro # G8337028
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Tap Chamfer Plug
- Number of Flutes 4
- Overall Length 8 in
- Shank Dia. 0.4440 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 015068AS
- Zoro # G8337028
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Overall Length | 8 in |
Shank Dia. | 0.4440 in |
Thread Length | 1-7/16 in |
75% Thread Drill Size | U |
65% Thread Drill Size | V |
55% Thread Drill Size | W |
Min. Bore Dia. | U |
Thread Size | 7/16"-14 |
Details
Item | Pulley Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Style | Pulley |
Thread Direction | Right Hand |
Class of Fit | 3B |
Thread Limit | H3 |
Threads per Inch | 14 |
Features | Provides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws |
Thread Standard | UNC |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Series | Regal Premium |
Description
Pulley Tap, Thread Size 7/16 In.-14, UNC, Overall Length 8 in, High Speed Steel, Right Hand, Thread Length 1-7/16 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 3B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-4)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Hex Bit Socket, Metric 3/8" Drive (CMMT42679)
- KIPP Star Grip With Steel Bushing, D=3/8-16, D1= 63, H=40, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A41)
- DEWALT 2" SDS MAX Rotary Hammer (D25773K)
- REGAL CUTTING TOOLS ACME Thread Tap, 7/8"-6, Plug, 4 Flutes (015008AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-20, Bottoming, 4 Flutes (015150AS)
- REGAL CUTTING TOOLS 3-1/2-8 NPT NPTF Interrupted Pipe Tap 9 Flt Plug (015996AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (015248AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-8, Plug, 4 Flutes (015244AS)
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Plug, 4 Flutes (027209AS)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, BSPP (243612-RP3/8)
- Regal Cutting Tools Taps