Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, #6-32, Plug, 3 Flutes
Mfr # 015301AS
Zoro # G8336389
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 11/16 in
- Shank Dia. 0.1410 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regal Cutting Tools
- MFR # 015301AS
- Zoro # G8336389
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | #6-32 |
Thread Length | 11/16 in |
Shank Dia. | 0.1410 in |
Overall Length | 6 in |
75% Thread Drill Size | #36 |
65% Thread Drill Size | #34 |
Min. Bore Dia. | #36 |
Thread Size | #6-32 |
55% Thread Drill Size | #32 |
Details
Item | Pulley Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Pulley |
Measurement System | Pipe |
Series | Regal Premium |
Shank Type - Machining | Straight |
Threads per Inch | 32 |
Class of Fit | 2B |
Features | Provides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws |
Thread Limit | H3 |
Thread Standard | UNC |
Description
Pulley Tap, Thread Size #6-32, UNC, Overall Length 6 in, High Speed Steel, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 5/32-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63910)
- PRO-GRADE TOOLS Socket, 3/8"Dr., #2 Phillips Bit (13862)
- KODIAK CUTTING TOOLS .263 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476779)
- KNIPEX Knipex KNP8801-12 Box Joint Plier 12 Alignment (KNP8801-12)
- REGAL CUTTING TOOLS 1/4-18 5 Flt. NPT Interrupted Pipe (008766AS)
- REGAL CUTTING TOOLS 2"-11-1/2 NPT 7 Flt. Low Angle Taper Pipe Tap (008754AS)
- REGAL CUTTING TOOLS 1/4-18 4 Flt.Drill'N'Tap Taper Pipe (007554AS)
- REGAL CUTTING TOOLS 1/16-27 NPT 6" Extension Pipe Interrupted Thread (015901AS)
- REGAL CUTTING TOOLS 1/8-27 4 Flt.Drill'N'Tap Taper Pipe (007552AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 3/8"-4, Plug, 4 Flutes (017644AS)
- WESTWARD Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPTF (5TWX0)
- Regal Cutting Tools Taps