Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, 3/8"-24, Taper, 4 Flutes
Mfr # 015372AS
Zoro # G8336608
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Chamfer Taper
- Number of Flutes 4
- Thread Length 1-1/4 in
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regal Cutting Tools
- MFR # 015372AS
- Zoro # G8336608
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Thread Length | 1-1/4 in |
Overall Length | 6 in |
Shank Dia. | 0.3810 in |
65% Thread Drill Size | R |
Min. Bore Dia. | 8.5 mm |
55% Thread Drill Size | 11/32 in |
Thread Size | 3/8"-24 |
75% Thread Drill Size | 8.50mm |
Details
Item | Pulley Tap |
Tap Chamfer | Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Style | Pulley |
Thread Direction | Right Hand |
Features | Provides Extra Length for Tapping Hubs of Pulleys for Oil Caps or Set Screws |
Threads per Inch | 24 |
Class of Fit | 3B |
Series | Regal Premium |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Thread Standard | UNF |
Thread Limit | H3 |
Description
Pulley Tap, Thread Size 3/8 In.-24, UNF, Overall Length 6 in, High Speed Steel, Right Hand, Thread Length 1-1/4 in, 75 Percent Thread Drill Size 8.50mm, Thread Limit H3, Class of Fit 3B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 41mm 6 Point 85mm Thin walled 1/2 Sq. Drive (14301M-41)
- STARRETT Precision Steel Square, SS, 13 1/2 x 7 In (3020-12)
- KRAFT TOOL Replacement Roller, Shaft, 36" (CC954)
- BONDHUS Prohold Hex Bit 2In 7/32In (43211)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/8"-12, Plug, 4 Flutes (015000AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/2"-4, Plug, 4 Flutes (015020AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-10, Plug, 4 Flutes (015245AS)
- REGAL CUTTING TOOLS Pulley Tap, #8-32, Bottoming, 4 Flutes (015314AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Bottoming, 4 Flutes (015320AS)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Plug, 3 Flutes (015301AS)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251308)
- Regal Cutting Tools Taps