Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, 1/4"-28, Plug, 4 Flutes
Mfr # 008880AS
Zoro # G8336775
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Direction Right Hand
- Shank Dia. 0.2550 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 008880AS
- Zoro # G8336775
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.2550 in |
Thread Length | 1 in |
Overall Length | 6 in |
Thread Size | 1/4"-28 |
Min. Bore Dia. | 5.45 mm |
55% Thread Drill Size | 5.70mm |
65% Thread Drill Size | 7/32 in |
75% Thread Drill Size | 5.45mm |
Details
Item | Pulley Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Pulley |
Class of Fit | 3B |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Thread Limit | H3 |
Thread Standard | UNF |
Series | Regal Premium |
Features | Provides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws |
Threads per Inch | 28 |
Description
Pulley Tap, Thread Size 1/4 In.-28, UNF, Overall Length 6 in, High Speed Steel, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45mm, Thread Limit H3, Class of Fit 3B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Bit, Star Tip, T20, 1" L, 1/4" Hex Dr (T20X1)
- WESTWARD 3/32" Cobalt 143 Deg. Jobber Length Drill Bit (38AV90)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) with Holder (DRV41503)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7128)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Bottoming, 4 Flutes (015344AS)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-24, Plug, 3 Flutes (015142AS)
- REGAL CUTTING TOOLS 1/4-18 4 Flt.Drill'N'Tap Taper Pipe (007554AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-8, Plug, 4 Flutes (015244AS)
- REGAL CUTTING TOOLS 1/8-27 4 Flt.Drill'N'Tap Taper Pipe (007552AS)
- REGAL CUTTING TOOLS Pulley Tap, M8x1.25, Plug, 2 Flutes (027260AS)
- RIDGID Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (E-5116)
- Regal Cutting Tools Pipe Taps