Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, 1/4"-28, Bottoming, 4 Flutes
Mfr # 015344AS
Zoro # G8336425
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Bottoming
- Number of Flutes 4
- Overall Length 6 in
- Shank Dia. 0.2550 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 015344AS
- Zoro # G8336425
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Overall Length | 6 in |
Shank Dia. | 0.2550 in |
Thread Length | 1 in |
Thread Size | 1/4"-28 |
55% Thread Drill Size | 5.70mm |
65% Thread Drill Size | 7/32 in |
Min. Bore Dia. | 5.45 mm |
75% Thread Drill Size | 5.45mm |
Details
Item | Pulley Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 4 |
Tap Style | Pulley |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Features | Provides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws |
Measurement System | Fractional Inch |
Class of Fit | 3B |
Thread Standard | UNF |
Threads per Inch | 28 |
Series | Regal Premium |
Thread Limit | H3 |
Shank Type - Machining | Straight |
Description
Pulley Tap, Thread Size 1/4 In.-28, UNF, Overall Length 6 in, High Speed Steel, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45mm, Thread Limit H3, Class of Fit 3B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031RK)
- MILWAUKEE TOOL 15/16" Hole Dozer Bi-Metal Hole Saw (49-56-9608)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 5/16" (80214)
- INSIZE Measuring Tool Kit, (9) pcs. (5091-E)
- REGAL CUTTING TOOLS Pulley Tap, M16x2.00, Plug, 4 Flutes (027288AS)
- REGAL CUTTING TOOLS Pulley Tap, M8x1.25, Plug, 2 Flutes (027260AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 3/8"-4, Plug, 4 Flutes (015252AS)
- REGAL CUTTING TOOLS 3-1/2-8 NPT NPTF Interrupted Pipe Tap 9 Flt Plug (015996AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (017642AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (017612AS)
- ZORO SELECT Pipe Tap, 1/2"-14, Taper, 4 Flutes, BSPP (16110)
- Regal Cutting Tools Taps