Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, 1/4"-20, Bottoming, 4 Flutes
Mfr # 015150AS
Zoro # G8337055
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Number of Flutes 4
- Tap Material High Speed Steel
- Thread Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 015150AS
- Zoro # G8337055
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Thread Length | 1 in |
Overall Length | 6 in |
Shank Dia. | 0.2550 in |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
75% Thread Drill Size | #7 |
Min. Bore Dia. | #7 |
55% Thread Drill Size | #3 |
Details
Item | Pulley Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Pulley |
Threads per Inch | 20 |
Shank Type - Machining | Straight |
Features | Provides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws |
Class of Fit | 3B |
Measurement System | Fractional Inch |
Series | Regal Premium |
Thread Standard | UNC |
Thread Limit | H3 |
Description
Pulley Tap, Thread Size 1/4 In.-20, UNC, Overall Length 6 in, High Speed Steel, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Combination Square Center Head for 12", 18", 24" Set - 34-212-C (34-212-C)
- OK INDUSTRIES Punchdown Tool 110 Blade (EPB-110)
- DYNABRADE Dynorbital Supreme R.O. Sander 6In (56894)
- STANLEY Tool Chest, 4 Drawer, Black, 26 in W (STST22643BK)
- REGAL CUTTING TOOLS 1/8-27 4 Flt.Drill'N'Tap Taper Pipe (007552AS)
- REGAL CUTTING TOOLS Pulley Tap, M16x2.00, Plug, 4 Flutes (027288AS)
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Bottoming, 4 Flutes (027210AS)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-24, Plug, 3 Flutes (015142AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (017642AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Plug, 2 Flutes (015126AS)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPTF (5TWX1)
- Regal Cutting Tools Pipe Taps