Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, 1/2"-13, Plug, 4 Flutes
Mfr # 015153AS
Zoro # G8336090
product price: $97.55
/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Plug
- Number of Flutes 4
- Shank Dia. 0.5070 in
- Thread Length 1-21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 015153AS
- Zoro # G8336090
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.5070 in |
Thread Length | 1-21/32 in |
Overall Length | 8 in |
Thread Size | 1/2"-13 |
55% Thread Drill Size | 11.30mm |
65% Thread Drill Size | 11.00mm |
Min. Bore Dia. | 0.4219 in |
75% Thread Drill Size | 27/64 in |
Details
Item | Pulley Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Style | Pulley |
Tap Material | High Speed Steel |
Class of Fit | 3B |
Threads per Inch | 13 |
Thread Standard | UNC |
Shank Type - Machining | Straight |
Features | Provides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws |
Series | Regal Premium |
Thread Limit | H3 |
Measurement System | Fractional Inch |
Description
Pulley Tap, Thread Size 1/2 In.-13, UNC, Overall Length 8 in, High Speed Steel, Right Hand, Thread Length 1-21/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRING TOOLS 1/32" & 2/32" Spring Tools 32R12-1 Spring Tools Double Ended Nail Set (32R12-1)
- SUPERCUT 80-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (478099)
- BESSEY 50" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-50)
- LINK HANDLES Bow Rake Handle, 60", Ash, Clear (66668)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 3/8"-4, Plug, 4 Flutes (015252AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Bottoming, 4 Flutes (015320AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Taper, 4 Flutes (015318AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (015248AS)
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Bottoming, 4 Flutes (027210AS)
- REGAL CUTTING TOOLS Pulley Tap, 7/16"-14, Plug, 4 Flutes (015068AS)
- GREENFIELD THREADING Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT (385570)
- Regal Cutting Tools Taps