Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, 1/2"-13, Plug, 4 Flutes
Mfr # 015151AS
Zoro # G8336635
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Direction Right Hand
- Shank Dia. 0.5070 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 015151AS
- Zoro # G8336635
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.5070 in |
Overall Length | 10 in |
Thread Length | 1-21/32 in |
75% Thread Drill Size | 27/64 in |
Min. Bore Dia. | 0.4219 in |
65% Thread Drill Size | 11.00mm |
Thread Size | 1/2"-13 |
55% Thread Drill Size | 11.30mm |
Details
Item | Pulley Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Style | Pulley |
Tap Material | High Speed Steel |
Features | Provides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws |
Threads per Inch | 13 |
Series | Regal Premium |
Thread Limit | H3 |
Measurement System | Fractional Inch |
Class of Fit | 3B |
Thread Standard | UNC |
Shank Type - Machining | Straight |
Description
Pulley Tap, Thread Size 1/2 In.-13, UNC, Overall Length 10 in, High Speed Steel, Right Hand, Thread Length 1-21/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54587)
- VEGA Ball-End Hex, 2.5 mm Bit x 3 in (175BP025A)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 24-Piece (8-19 mm) (SID91209)
- WIHA Precision Phillips Screwdriver #000 Round (26102)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-24, Taper, 4 Flutes (015372AS)
- REGAL CUTTING TOOLS 1/4-18 5 Flt. NPT Interrupted Pipe (008766AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Bottoming, 4 Flutes (015344AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Bottoming, 4 Flutes (015320AS)
- REGAL CUTTING TOOLS 3/4-14 4 Flt.Drill'N'Tap Taper Pipe (007560AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1/2"-10, Plug, 4 Flutes (015240AS)
- KODIAK CUTTING TOOLS 3/8-18 Taper Pipe Tap NPT TIN Coated (5533495)
- Regal Cutting Tools Taps