Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, #10-32, Plug, 4 Flutes
Mfr # 015325AS
Zoro # G8336967
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Length 7/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regal Cutting Tools
- MFR # 015325AS
- Zoro # G8336967
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | #10-32 |
Thread Length | 7/8 in |
Shank Dia. | 0.1940 in |
Overall Length | 6 in |
75% Thread Drill Size | #21 |
Min. Bore Dia. | #21 |
65% Thread Drill Size | 4.15mm |
Thread Size | #10-32 |
55% Thread Drill Size | 4.25mm |
Details
Item | Pulley Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Pulley |
Series | Regal Premium |
Threads per Inch | 32 |
Class of Fit | 2B |
Thread Standard | UNF |
Shank Type - Machining | Straight |
Thread Limit | H3 |
Features | Provides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws |
Measurement System | Pipe |
Description
Pulley Tap, Thread Size #10-32, UNF, Overall Length 6 in, High Speed Steel, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X30)
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800D2)
- WILLIAMS 3/8" Drive Socket Hex Bit Set, 17 pcs (MSB-17RC)
- DYNAMIC Tools 2-5/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025574)
- REGAL CUTTING TOOLS 2"-11-1/2 NPT 7 Flt. Low Angle Taper Pipe Tap (008754AS)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Bottoming, 4 Flutes (027250AS)
- REGAL CUTTING TOOLS 1/4-18 5 Flt. NPT Interrupted Pipe (008766AS)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Plug, 4 Flutes (008867AS)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Plug, 4 Flutes (027249AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Plug, 2 Flutes (015110AS)
- WALTER Pipe Tap, 3/4"-14, Modified Bottoming, 6 Flutes, G (2456315-G3/4)
- Regal Cutting Tools Pipe Taps