Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, #10-32, Bottoming, 4 Flutes
Mfr # 015326AS
Zoro # G8337420
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Bottoming
- Number of Flutes 4
- Thread Length 7/8 in
- Tap Style Pulley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 015326AS
- Zoro # G8337420
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | #10-32 |
Thread Length | 7/8 in |
Overall Length | 6 in |
Shank Dia. | 0.1940 in |
Min. Bore Dia. | #21 |
65% Thread Drill Size | 4.15mm |
Thread Size | #10-32 |
55% Thread Drill Size | 4.25mm |
75% Thread Drill Size | #21 |
Details
Item | Pulley Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 4 |
Tap Style | Pulley |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Thread Limit | H3 |
Shank Type - Machining | Straight |
Measurement System | Pipe |
Thread Standard | UNF |
Features | Provides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws |
Series | Regal Premium |
Threads per Inch | 32 |
Class of Fit | 2B |
Description
Pulley Tap, Thread Size #10-32, UNF, Overall Length 6 in, High Speed Steel, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Oscillating Wood Blade, CV, PK5 (50628/BAG5)
- GREAT NECK 1/8 x 4 Inch Slotted Round Shank Cabinet Tip Screwdriver (73002)
- CRESCENT LUFKIN 1/2" x 150' Engineer's Fiberglass Tape Measure (FE150D)
- WESTWARD Brick Tongs, Up to 11 Bricks, 18-1/2 In (13P510)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (015014AS)
- REGAL CUTTING TOOLS 3-1/2-8 NPT NPTF Interrupted Pipe Tap 9 Flt Plug (015996AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-6, Plug, 4 Flutes (017606AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-8, Plug, 4 Flutes (017608AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Plug, 4 Flutes (015319AS)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Plug, 4 Flutes (008866AS)
- DRILL AMERICA 3/8"-18 NPT HSS 4 Flute Pipe Tap (DWT64007)
- Regal Cutting Tools Taps