Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, #10-24, Plug, 2 Flutes
Mfr # 015110AS
Zoro # G8336319
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Style Pulley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regal Cutting Tools
- MFR # 015110AS
- Zoro # G8336319
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | #10-24 |
Thread Length | 7/8 in |
Shank Dia. | 0.1940 in |
Overall Length | 6 in |
75% Thread Drill Size | #25 |
Thread Size | #10-24 |
Min. Bore Dia. | #25 |
55% Thread Drill Size | #21 |
65% Thread Drill Size | #23 |
Details
Item | Pulley Tap |
Tap Chamfer | Plug |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Style | Pulley |
Thread Direction | Right Hand |
Features | Rugged, Free-Cutting Tap That Drives Chips Ahead Of The Tap, Provides Extra Length For Tapping Hubs Of Pulleys, Oil Caps And Set Screws |
Thread Standard | UNC |
Thread Limit | H3 |
Class of Fit | 2B |
Measurement System | Pipe |
Series | Regal Premium |
Threads per Inch | 24 |
Shank Type - Machining | Straight |
Description
Pulley Tap, Thread Size #10-24, UNC, Overall Length 6 in, High Speed Steel, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Rake Handle, 60", 15/16", Tapered, 5/8" (66464GRA)
- UNIVERSAL TOOL Air Rivet Tool - 600 Rpm, UT8942-#10-24 (UT8942-#10-24)
- CAPRI TOOLS 3/8 in. Drive Semi-Deep Impact Sockets Set, Metric, 8 to 22 mm, 15-Piece (CP53000-15MX)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (20555003)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Plug, 4 Flutes (015319AS)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-24, Taper, 4 Flutes (015372AS)
- REGAL CUTTING TOOLS 3-1/2-8 NPT NPTF Interrupted Pipe Tap 9 Flt Plug (015996AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-6, Plug, 4 Flutes (017634AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Plug, 4 Flutes (008880AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-20, Plug, 4 Flutes (008863AS)
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 3/8"-16 NC (1534)
- Regal Cutting Tools Taps