Shop All Extension Taps
Regal Cutting Tools
Pipe Tap, 1/4"-18, Plug, 4 Flutes, NPTF
Mfr # 015913AS
Zoro # G0529466
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Tap Style Pipe
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 015913AS
- Zoro # G0529466
- Country of Origin United States
- Category Extension Taps
Dimensions
Overall Length | 4" |
Tap Dimension Type | Pipe |
Shank Dia. | 0.563" |
Tap Size | 1/4" |
Thread Length | 1-1/16" |
Tap Thread Size | 1/4"-18 |
Pitch Diameter Limit | Not Rated |
Size | 1/4" |
75% Thread Drill Size | 7/16 in |
Thread Size | 1/4"-18 |
Tap Length Standard | USCTI311 |
Shank Length | 2 15/16 in |
Description
Extension Tap, Thread Size 1/4 In.-18, NPT, NPTF, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWP7)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (208368)
- KNIPEX 7-1/2" Wire Cutter, Center Cut (95 62 190 T BKA)
- BLAIR EQUIPMENT CO ROTABROACH CUTTER 9/16" 3PK (BL11120-3)
- REGAL CUTTING TOOLS #6-32 H3 3 Flt. Plug Extension Tap - 6" SS (015299AS)
- REGAL CUTTING TOOLS 5/16-18 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015130AS)
- REGAL CUTTING TOOLS 5/8-11 H3 3 Flt. Plug Spiral Point Extension Tap - 8" (015080AS)
- REGAL CUTTING TOOLS #6-32 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015101AS)
- REGAL CUTTING TOOLS 1/4-28 H3 2 Flt. Plug Spiral Point Extension Tap - 4" SS (091386AS)
- REGAL CUTTING TOOLS 3/4-10 H3 3 Flt. Plug Spiral Point Extension Tap - 8" (015082AS)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295000)
- Regal Cutting Tools Extension Taps