Shop All Straight Flute Taps
Regal Cutting Tools
Hand Tap, 5/16-18 NC, HSG, H3, 4FL BTM
Mfr # 008381AS
Zoro # G3325325
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 008381AS
- Zoro # G3325325
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Hand Tap, Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Long Straight Drift Pin 7/16X7/32X8 (48-7/16 X 7/32)
- BOSTITCH Driver And Piston (N80157A)
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH (C27608)
- HASSAY SAVAGE CO Keyway Broach, IV, W 3/8 In, Cut L 6 In (10424)
- REGAL CUTTING TOOLS Tap, Hand, M14, 2.0, HSG, D3, 4 Flutes, Plug (020313AS)
- REGAL CUTTING TOOLS Tap, Hand, M10, 1.5, HSS, D3, 4 Flutes, Plug (020249AS)
- REGAL CUTTING TOOLS Tap, Hand, 2"-4 1/2 NC, H7, 6 Flutes, Plug (013957AS)
- REGAL CUTTING TOOLS Tap, Hand, Metric, M8, 1.25, HSS, D5, 4 Flutes (027748AS)
- REGAL CUTTING TOOLS Tap, Hand, 1 5/8-12 NS, H6, 6 Flutes, Plug (013834AS)
- REGAL CUTTING TOOLS Tap, Hand, 7/16-24 NS, HSG, H3, 4 Flutes (012143AS)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/2"-12, Taper, 6 Flutes, UNF (308812)
- Regal Cutting Tools Straight Flute Taps