Shop All Drill Bit and Tap Sets
Regal Cutting Tools
Drill and Tap Bit, RH, Plug, 1/4 inx20, HSS
Mfr # 007524AS
Zoro # G1921440
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Finish Bright (Uncoated)
- Overall Length 2 1/2 in
- Size 1/4"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regal Cutting Tools
- MFR # 007524AS
- Zoro # G1921440
- Country of Origin United States
- Category Drill Bit and Tap Sets
Dimensions
Overall Length | 2 1/2 in |
Size | 1/4" |
Shank Dia. | 0.255 in |
Thread Size | 1/4"-20 |
Thread Length | 25/32 in |
Details
Item | Combination Drill and Tap |
Tap Material | High Speed Steel |
Finish | Bright (Uncoated) |
Impact Rated | No |
Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Number of Flutes | 2 |
Thread Standard | UNC |
Material - Machining | High Speed Steel |
Thread Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Tap Finish | Bright (Uncoated) |
Thread Limit | H3 |
Description
Combination Drill and Tap, Thread Size 1/4 In.-20, UNC, High Speed Steel, Bright (Uncoated), Thread Length 25/32 in, Overall Length 2 1/2 in, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive, 8mm Metric Socket, 6 Points (MMD-608)
- WESTWARD Ratcheting Wrench, Combination, SAE, 13" L (54PN35)
- HOUGEN 2 in. X 1 in. 12,000-Series Annular Cutter (12164)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points (41128)
- REGAL CUTTING TOOLS Drill and Tap, #6-32, NC HSG 2FL CT and D (007508AS)
- REGAL CUTTING TOOLS Drill and Tap Bit, RH, Plug, #10x32, HSS (007518AS)
- DEWALT 8 mm - 1.25 Tap & Letter H Drill Bit (DWA1422)
- NORSEMAN BY VIKING DRILL AND TOOL 6 Piece Super Premium Black and Gold Combo Drill and Tap Set (21330)
- DRILL AMERICA 18 Piece Tap and Drill Bit Set, #6 - 1/2in NF in Metal Case (DWDTD99-NF)
- DRILL AMERICA 1in-30 UNS HSS Plug Tap and 31/32in HSS 1/2in Shank Drill Bit Kit (POUFS1-30)
- DRILL AMERICA 1"-12 HSS Plug Tap and 59/64" HSS 1/2" Shank Drill Bit (POU1-12)
- Regal Cutting Tools Drill Bit and Tap Sets