Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 7/8"-6, Plug, 4 Flutes
Mfr # 015246AS
Zoro # G8336915
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-6
- Tap Chamfer Plug
- Number of Flutes 4
- Measurement System Fractional Inch
- Shank Dia. 0.6970 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 015246AS
- Zoro # G8336915
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 7/8"-6 |
Shank Dia. | 0.6970 in |
Thread Length | 2.2200 in |
Square Size | 0.5230 in |
Overall Length | 4.6900 in |
Thread Size | 7/8"-6 |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Measurement System | Fractional Inch |
Threads per Inch | 6 |
Thread Direction | Right Hand |
Thread Standard | ACME |
Tap Finish | Bright (Uncoated) |
Tap Material | High Speed Steel |
Thread Limit | 2G |
Description
ACME Thread Tap, Thread Size 7/8 In.-6, Overall Length 4.6900 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Thread Length 2.2200 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 2/0 Aluminum 12T U-Style Die (49-12-U02A)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (531367)
- LEICA NA Automatic Level, Magnification 24X (NA524)
- PROTO 3/8" Drive Ratchet Repair Kit, Black Oxide (J5249XLRK-TT)
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Plug, 4 Flutes (027209AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (017642AS)
- REGAL CUTTING TOOLS Pulley Tap, #8-32, Bottoming, 4 Flutes (015314AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 3/8"-4, Plug, 4 Flutes (017644AS)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Plug, 4 Flutes (008867AS)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Bottoming, 3 Flutes (015302AS)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (385357)
- Regal Cutting Tools Taps