Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 5/8"-8, Plug, 4 Flutes
Mfr # 017632AS
Zoro # G8336337
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-8
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Length 1.8100 in
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regal Cutting Tools
- MFR # 017632AS
- Zoro # G8336337
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 5/8"-8 |
Thread Length | 1.8100 in |
Thread Size | 5/8"-8 |
Shank Dia. | 0.4800 in |
Square Size | 0.3600 in |
Overall Length | 3.8100 in |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Finish | Bright (Uncoated) |
Threads per Inch | 8 |
Thread Limit | 2G |
Tap Material | High Speed Steel |
Measurement System | Fractional Inch |
Thread Direction | Left Hand |
Thread Standard | ACME |
Description
ACME Thread Tap, Thread Size 5/8 In.-8, Overall Length 3.8100 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Standard ACME, Thread Length 1.8100 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Kit, Stabilizer 918 (59992)
- VEGA Phillips 2 Full Body Insert Bit x 1" Ex (125P2FX)
- LANG TOOLS 23-Blade Feeler Gauge Set (3074)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-8, Plug, 4 Flutes (015244AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 3/8"-4, Plug, 4 Flutes (015252AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Plug, 2 Flutes (015110AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-6, Plug, 4 Flutes (017606AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Plug, 4 Flutes (008880AS)
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Bottoming, 4 Flutes (027210AS)
- WALTER SURFACE TECHNOLOGIES 1/8Taper Pipe Taps Npt (02C020)
- Regal Cutting Tools Taps