Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 5/8"-8, Plug, 4 Flutes
Mfr # 015007AS
Zoro # G8336179
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-8
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Standard ACME
- Shank Dia. 0.4800 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regal Cutting Tools
- MFR # 015007AS
- Zoro # G8336179
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 5/8"-8 |
Shank Dia. | 0.4800 in |
Overall Length | 6-1/4 in |
Thread Length | 3.1900 in |
Square Size | 0.3600 in |
Thread Size | 5/8"-8 |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Thread Standard | ACME |
Measurement System | Fractional Inch |
Tap Finish | Bright (Uncoated) |
Threads per Inch | 8 |
Thread Direction | Right Hand |
Thread Limit | 2G |
Tap Material | High Speed Steel |
Description
ACME Thread Tap, Thread Size 5/8 In.-8, Overall Length 6-1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Thread Length 3.1900 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 3/8 in Aluminum Cutting Circular Saw Blade (25/32 in Arbor) (48-40-4075)
- MILWAUKEE TOOL #3 Square - 6" Cushion Grip Screwdriver (48-22-2853)
- ELESA White colour, MPR.141-CLEAN (MPR-CLEAN)
- HOUGEN-OGURA 9/16 in. C Round Die, 19/64Max Thk (75453)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Taper, 4 Flutes (015318AS)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-24, Plug, 3 Flutes (015142AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Plug, 2 Flutes (015126AS)
- REGAL CUTTING TOOLS 1/8-27 NPT 4 Flt. High Angle Taper Pipe Tap SS (008735AS)
- REGAL CUTTING TOOLS 1/2-14 4 Flt. NPTF Taper Pipe Tap (008716AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-32, Plug, 2 Flutes (091382AS)
- WIDIA Pipe Tap, 2"-11-1/2, Plug, 7 Flutes, UNC (16118)
- Regal Cutting Tools Taps