Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 3/4"-8, Plug, 4 Flutes
Mfr # 017608AS
Zoro # G8336276
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-8
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Standard ACME
- Thread Limit 2G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 017608AS
- Zoro # G8336276
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/4"-8 |
Overall Length | 7.9400 in |
Square Size | 0.4060 in |
Thread Length | 4.3100 in |
Shank Dia. | 0.5420 in |
Thread Size | 3/4"-8 |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Thread Standard | ACME |
Thread Limit | 2G |
Threads per Inch | 8 |
Measurement System | Fractional Inch |
Thread Direction | Left Hand |
Tap Finish | Bright (Uncoated) |
Tap Material | High Speed Steel |
Description
ACME Thread Tap, Thread Size 3/4 In.-8, Overall Length 7.9400 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Standard ACME, Thread Length 4.3100 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL 5/8in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill & Ejector Spring (CHA CT7-5/8)
- WIHA Precision Torx Screwdriver T5 Round (26737)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/4x3/8x5/8x3-3/8 (C52174)
- MASON Vibration Isolator, Spring, 500 to 750 lb. (5C148)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-24, Taper, 4 Flutes (015372AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (017642AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Bottoming, 4 Flutes (015320AS)
- REGAL CUTTING TOOLS Pulley Tap, 7/16"-14, Plug, 4 Flutes (015068AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-20, Plug, 4 Flutes (008863AS)
- REGAL CUTTING TOOLS 1/4-18 4 Flt.Drill'N'Tap Taper Pipe (007554AS)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPTF (1313301)
- Regal Cutting Tools Taps