Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 3/4"-6, Plug, 4 Flutes
Mfr # 017634AS
Zoro # G8336669
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-6
- Tap Chamfer Plug
- Number of Flutes 4
- Overall Length 4-1/4 in
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 017634AS
- Zoro # G8336669
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/4"-6 |
Overall Length | 4-1/4 in |
Thread Length | 2 in |
Shank Dia. | 0.5900 in |
Square Size | 0.4420 in |
Thread Size | 3/4"-6 |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Thread Direction | Left Hand |
Threads per Inch | 6 |
Tap Finish | Bright (Uncoated) |
Measurement System | Fractional Inch |
Thread Limit | 2G |
Thread Standard | ACME |
Description
ACME Thread Tap, Thread Size 3/4 In.-6, Overall Length 4-1/4 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Standard ACME, Thread Length 2 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Pike Pole, Fiberglass Handle, 20 ft. L (6895546)
- GROZ Pry Bar, Handled, 32" (33124)
- MAYHEW 10PC LARGE PUNCH SET (MAY62077)
- HYDE Putty Knife, Flexible, 1-1/2", Carbon Steel (06101)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/8"-12, Plug, 4 Flutes (015000AS)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Bottoming, 4 Flutes (015154AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Plug, 2 Flutes (015110AS)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Plug, 4 Flutes (008867AS)
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Plug, 4 Flutes (027209AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/2"-4, Plug, 4 Flutes (015020AS)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPS (1330501)
- Regal Cutting Tools Pipe Taps