Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 3/4"-6, Plug, 4 Flutes
Mfr # 017606AS
Zoro # G8336328
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-6
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Limit 2G
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 017606AS
- Zoro # G8336328
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/4"-6 |
Thread Size | 3/4"-6 |
Overall Length | 7.9400 in |
Square Size | 0.4060 in |
Shank Dia. | 0.5420 in |
Thread Length | 4.3100 in |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Thread Limit | 2G |
Tap Material | High Speed Steel |
Measurement System | Fractional Inch |
Thread Direction | Left Hand |
Thread Standard | ACME |
Threads per Inch | 6 |
Tap Finish | Bright (Uncoated) |
Description
ACME Thread Tap, Thread Size 3/4 In.-6, Overall Length 7.9400 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Standard ACME, Thread Length 4.3100 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE PORT BIM 35-3/8 1/2 20 12/16 2721 (ZWEP351216MC)
- DRILL AMERICA #40 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP40)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2495503)
- TITAN Swivel Connector, 360 deg. (19444)
- REGAL CUTTING TOOLS Pulley Tap, 7/16"-14, Plug, 4 Flutes (015068AS)
- REGAL CUTTING TOOLS Pulley Tap, #8-32, Plug, 2 Flutes (091378AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-8, Plug, 4 Flutes (015244AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (015248AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (017612AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (017642AS)
- EAZYPOWER Pipe Tap, 1/4"-18, Taper, NPT (82615)
- Regal Cutting Tools Taps