Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 3/4"-6, Plug, 4 Flutes
Mfr # 015243AS
Zoro # G8337344
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-6
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Standard ACME
- Thread Size 3/4"-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regal Cutting Tools
- MFR # 015243AS
- Zoro # G8337344
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/4"-6 |
Thread Size | 3/4"-6 |
Shank Dia. | 0.5900 in |
Square Size | 0.4420 in |
Thread Length | 2 in |
Overall Length | 4-1/4 in |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Thread Standard | ACME |
Tap Finish | Bright (Uncoated) |
Measurement System | Fractional Inch |
Thread Limit | 2G |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Threads per Inch | 6 |
Description
ACME Thread Tap, Thread Size 3/4 In.-6, Overall Length 4-1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Thread Length 2 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Adjustable T-Handle Tap Wrench Set 3 Piece M1-M4 / M4-M6 / M6-M12 (19281)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96041)
- LAVI INDUSTRIES Adjustable Round Bracket, 3", Stainless Steel (49-309/1H)
- DEWALT 5 in. Brushless Surfacing Grinder Kit with Kickback Brake (DWE46253)
- REGAL CUTTING TOOLS 2"-11-1/2 NPT 7 Flt. Low Angle Taper Pipe Tap (008754AS)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Plug, 4 Flutes (027249AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (015014AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-20, Bottoming, 4 Flutes (015150AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Taper, 4 Flutes (015318AS)
- REGAL CUTTING TOOLS 1/2-14 4 Flt. NPTF Taper Pipe Tap (008716AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-32, Plug, 2 Flutes (091382AS)
- Regal Cutting Tools Pipe Taps