Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 3/4"-5, Bottoming, 4 Flutes
Mfr # 015247AS
Zoro # G8336118
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-5
- Tap Chamfer Bottoming
- Number of Flutes 4
- Measurement System Fractional Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 015247AS
- Zoro # G8336118
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/4"-5 |
Thread Size | 3/4"-5 |
Shank Dia. | 0.5900 in |
Thread Length | 2 in |
Square Size | 0.4420 in |
Overall Length | 4-1/4 in |
Details
Item | ACME Thread Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 4 |
Measurement System | Fractional Inch |
Thread Direction | Right Hand |
Tap Finish | Bright (Uncoated) |
Thread Standard | ACME |
Tap Material | High Speed Steel |
Thread Limit | 2G |
Threads per Inch | 5 |
Description
ACME Thread Tap, Thread Size 3/4 In.-5, Overall Length 4-1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Thread Length 2 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Flare Nut Wrench, 9/16" (RFW-18)
- ONSRUD Routing End Mill, Down Spiral O, 1/4, 3/4 (62-622)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG NON MARRING VALVE STEM PULLER (KH1410)
- IDEAL Reflex Stripper, Red White Blue (45-619)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-24, Plug, 3 Flutes (015142AS)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Bottoming, 4 Flutes (027250AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Plug, 4 Flutes (008880AS)
- REGAL CUTTING TOOLS Pulley Tap, #8-32, Plug, 2 Flutes (091378AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/2"-4, Plug, 4 Flutes (015020AS)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Plug, 2 Flutes (015100AS)
- RIDGID Straight Flute Hand Tap, 2"-11 1/2, Taper, 7 Flutes (E-5120)
- Regal Cutting Tools Taps