Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 3/4"-10, Plug, 4 Flutes
Mfr # 015245AS
Zoro # G8336486
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Standard ACME
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 015245AS
- Zoro # G8336486
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Thread Size | 3/4"-10 |
Overall Length | 4-1/4 in |
Shank Dia. | 0.5900 in |
Square Size | 0.4420 in |
Thread Length | 2 in |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Thread Standard | ACME |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Thread Limit | 2G |
Measurement System | Fractional Inch |
Thread Direction | Right Hand |
Threads per Inch | 10 |
Description
ACME Thread Tap, Thread Size 3/4 In.-10, Overall Length 4-1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Thread Length 2 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 30 Piece Composite Set Of Roughness Standards (4101-0030)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16938 (16938)
- PLATT Black Blow-Molded Case, 6-1/2"L x 4-1/2"W x 1.7"D (102)
- ROLATAPE Measuring Wheel, Single, 2.5 ft., Yellow (RT300)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Bottoming, 3 Flutes (015302AS)
- REGAL CUTTING TOOLS 1/2-14 4 Flt. NPTF Taper Pipe Tap (008716AS)
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Plug, 4 Flutes (027209AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Taper, 4 Flutes (015318AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Bottoming, 4 Flutes (015320AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-20, Bottoming, 4 Flutes (015150AS)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 5 Flutes, NPT (C64099)
- Regal Cutting Tools Pipe Taps