Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 1/2"-10, Plug, 4 Flutes
Mfr # 017630AS
Zoro # G8336459
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-10
- Tap Chamfer Plug
- Number of Flutes 4
- Overall Length 3.3800 in
- Thread Standard ACME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regal Cutting Tools
- MFR # 017630AS
- Zoro # G8336459
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/2"-10 |
Overall Length | 3.3800 in |
Shank Dia. | 0.3670 in |
Thread Size | 1/2"-10 |
Square Size | 0.2750 in |
Thread Length | 1.6600 in |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Thread Standard | ACME |
Tap Material | High Speed Steel |
Thread Limit | 2G |
Thread Direction | Left Hand |
Measurement System | Fractional Inch |
Threads per Inch | 10 |
Tap Finish | Bright (Uncoated) |
Description
ACME Thread Tap, Thread Size 1/2 In.-10, Overall Length 3.3800 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Standard ACME, Thread Length 1.6600 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Air Switch (32992)
- GREY PNEUMATIC SKT SET 3/8" DR 6 PC EXT & ADAPTER (GP1100)
- BOSCH Impact Drill Bit, 7/16" Size, 5-1/2" L (TI4155IM)
- WESTWARD Alloy Steel Die, 6-32 UNC (CCT1060-105)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Plug, 4 Flutes (008866AS)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-24, Taper, 4 Flutes (015372AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-8, Plug, 4 Flutes (017608AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Bottoming, 4 Flutes (015344AS)
- REGAL CUTTING TOOLS 2"-11-1/2 NPT 7 Flt. Low Angle Taper Pipe Tap (008754AS)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Plug, 4 Flutes (027249AS)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPS (387113)
- Regal Cutting Tools Pipe Taps