Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 1/2"-10, Plug, 4 Flutes
Mfr # 015002AS
Zoro # G8336599
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-10
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Limit 2G
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regal Cutting Tools
- MFR # 015002AS
- Zoro # G8336599
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/2"-10 |
Shank Dia. | 0.3670 in |
Thread Size | 1/2"-10 |
Thread Length | 2.5600 in |
Overall Length | 5 in |
Square Size | 0.2750 in |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Thread Limit | 2G |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Thread Standard | ACME |
Measurement System | Fractional Inch |
Thread Direction | Right Hand |
Threads per Inch | 10 |
Description
ACME Thread Tap, Thread Size 1/2 In.-10, Overall Length 5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Thread Length 2.5600 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 5/32 Inch Long Hex Bit Socket (SHB12402)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 3/32 (44206)
- VEGA INDUSTRIES Pockt Screwdriver and Slotted 2 mm+ 3 mm (4PSPP)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Plus Socket Torx(R) T45 Tip, 3 in L (45571)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Bottoming, 4 Flutes (015154AS)
- REGAL CUTTING TOOLS Pulley Tap, 7/16"-14, Plug, 4 Flutes (015068AS)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Plug, 3 Flutes (015301AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Plug, 2 Flutes (015126AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-20, Plug, 4 Flutes (008863AS)
- REGAL CUTTING TOOLS Pulley Tap, #8-32, Bottoming, 4 Flutes (015314AS)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- Regal Cutting Tools Taps