Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 1"-8, Plug, 4 Flutes
Mfr # 015249AS
Zoro # G8336538
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Tap Chamfer Plug
- Number of Flutes 4
- Square Size 0.6000 in
- Thread Standard ACME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 015249AS
- Zoro # G8336538
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1"-8 |
Square Size | 0.6000 in |
Shank Dia. | 0.8000 in |
Thread Size | 1"-8 |
Thread Length | 2-1/2 in |
Overall Length | 5.1300 in |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Thread Standard | ACME |
Thread Direction | Right Hand |
Tap Finish | Bright (Uncoated) |
Threads per Inch | 8 |
Thread Limit | 2G |
Measurement System | Fractional Inch |
Tap Material | High Speed Steel |
Description
ACME Thread Tap, Thread Size 1 In.-8, Overall Length 5.1300 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Thread Length 2-1/2 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 9/16In x 17In, Tube (NKLT09)
- HHIP 5/8" 5 Piece Indexable Carbide Turning Tool Set (2003-0004)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 7/32 (C08184)
- M.A. FORD Xt Endmill 3/8X1X.015R (64100073)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Bottoming, 4 Flutes (015344AS)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Bottoming, 3 Flutes (015302AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Plug, 4 Flutes (015319AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/8"-12, Plug, 4 Flutes (015000AS)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-24, Plug, 3 Flutes (015142AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-8, Plug, 4 Flutes (017608AS)
- REGAL CUTTING TOOLS 2"-11-1/2 NPT 7 Flt. Low Angle Taper Pipe Tap (008754AS)
- Regal Cutting Tools Pipe Taps