Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 1 3/8"-4, Plug, 4 Flutes
Mfr # 017644AS
Zoro # G8337414
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1 3/8"-4
- Tap Chamfer Plug
- Number of Flutes 4
- Overall Length 6.0600 in
- Thread Limit 2G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 017644AS
- Zoro # G8337414
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1 3/8"-4 |
Overall Length | 6.0600 in |
Thread Length | 3 in |
Square Size | 0.8310 in |
Shank Dia. | 1.1080 in |
Thread Size | 1 3/8"-4 |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Thread Limit | 2G |
Tap Finish | Bright (Uncoated) |
Tap Material | High Speed Steel |
Measurement System | Fractional Inch |
Thread Direction | Left Hand |
Thread Standard | ACME |
Threads per Inch | 4 |
Description
ACME Thread Tap, Thread Size 1 3/8 In.-4, Overall Length 6.0600 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Standard ACME, Thread Length 3 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 in L 2 in Cap. Aluminum Straight Pipe Wrench (48-22-7212)
- MILWAUKEE TOOL & EQUIPMENT 5 pc. Bi-Metal T-Shank Jig Saw Blade Set (49-22-1178)
- FREUD Ogee Bit (Quadra-Cut), 1-3/8" dia. (38-172)
- J.W. WINCO GN617.1-6-M12-AK-NI Indexing Plunger (617.1-6-M12X1.5-AK-NI)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-24, Taper, 4 Flutes (015372AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (015014AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 3/8"-4, Plug, 4 Flutes (015252AS)
- REGAL CUTTING TOOLS Pulley Tap, #8-32, Plug, 2 Flutes (091378AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-10, Plug, 4 Flutes (015245AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (015248AS)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64226)
- Regal Cutting Tools Taps