Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes
Mfr # 017642AS
Zoro # G8337046
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1 1/4"-5
- Tap Chamfer Plug
- Number of Flutes 4
- Measurement System Fractional Inch
- Thread Length 2.5600 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 017642AS
- Zoro # G8337046
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1 1/4"-5 |
Thread Length | 2.5600 in |
Overall Length | 5-3/4 in |
Shank Dia. | 1.0210 in |
Square Size | 0.7660 in |
Thread Size | 1 1/4"-5 |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Measurement System | Fractional Inch |
Tap Material | High Speed Steel |
Thread Direction | Left Hand |
Thread Standard | ACME |
Threads per Inch | 5 |
Tap Finish | Bright (Uncoated) |
Thread Limit | 2G |
Description
ACME Thread Tap, Thread Size 1 1/4 In.-5, Overall Length 5-3/4 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Standard ACME, Thread Length 2.5600 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Flexible Drill Extension, 3/16x18In (921-18)
- DRILL AMERICA #37 HSS Heavy Duty Split Point Stub Drill Bit (D/AST37)
- VIM PRODUCTS T40 Torx Bit, Satin Chrome 3/8 Square Drive Bit Holder (VIMPFS6T40)
- GEDORE Double Ended Socket Wrench, 17mm (25 PK 17)
- REGAL CUTTING TOOLS 1/4-18 5 Flt. NPT Interrupted Pipe (008766AS)
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Plug, 4 Flutes (027209AS)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Bottoming, 4 Flutes (027250AS)
- REGAL CUTTING TOOLS Pulley Tap, 7/16"-14, Plug, 4 Flutes (015068AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Plug, 2 Flutes (015110AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-8, Plug, 4 Flutes (015244AS)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (5TWU0)
- Regal Cutting Tools Pipe Taps