Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes
Mfr # 015251AS
Zoro # G8337210
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1 1/4"-5
- Tap Chamfer Plug
- Number of Flutes 4
- Shank Dia. 1.0210 in
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 015251AS
- Zoro # G8337210
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1 1/4"-5 |
Shank Dia. | 1.0210 in |
Overall Length | 5-3/4 in |
Square Size | 0.7660 in |
Thread Length | 2.5600 in |
Thread Size | 1 1/4"-5 |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Finish | Bright (Uncoated) |
Thread Standard | ACME |
Tap Material | High Speed Steel |
Measurement System | Fractional Inch |
Thread Direction | Right Hand |
Thread Limit | 2G |
Threads per Inch | 5 |
Description
ACME Thread Tap, Thread Size 1 1/4 In.-5, Overall Length 5-3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Thread Length 2.5600 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Scraper Blade for Scraper, 36" (GG023-01)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 230 18)
- KRAFT TOOL Step-Saver Vertical Edger 10" Lx1/2 (CF002)
- FREUD Roundover Router Bit, 1-1/8" Cutting Dia. (34-110)
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Plug, 4 Flutes (027209AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/2"-4, Plug, 4 Flutes (015020AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-20, Plug, 4 Flutes (008863AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Plug, 4 Flutes (008880AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-32, Plug, 2 Flutes (091382AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (015248AS)
- YMW TAPS Pipe Tap, 1/4"-18, NPSF (383328TIN)
- Regal Cutting Tools Pipe Taps