Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 1 1/2"-4, Plug, 4 Flutes
Mfr # 015020AS
Zoro # G8336160
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1 1/2"-4
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Length 5.8800 in
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Cutting Tools
- MFR # 015020AS
- Zoro # G8336160
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1 1/2"-4 |
Thread Length | 5.8800 in |
Square Size | 0.9250 in |
Thread Size | 1 1/2"-4 |
Shank Dia. | 1.2330 in |
Overall Length | 12.6300 in |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Measurement System | Fractional Inch |
Thread Limit | 2G |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Bright (Uncoated) |
Threads per Inch | 4 |
Thread Standard | ACME |
Description
ACME Thread Tap, Thread Size 1 1/2 In.-4, Overall Length 12.6300 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Thread Length 5.8800 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (11757)
- GREENLEE Punch, D-Shaped, 0.500in (60077)
- DURSTON MANUFACTURING WRENCH HOLDER STEEL 12" (VIV515)
- KESON 12 ft Tape Measure, 5/8 in Blade (PGT1812V)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Plug, 4 Flutes (008867AS)
- REGAL CUTTING TOOLS 1/8-27 NPT 4 Flt. High Angle Taper Pipe Tap SS (008735AS)
- REGAL CUTTING TOOLS 1/16-27 NPT 6" Extension Pipe Interrupted Thread (015901AS)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-24, Plug, 3 Flutes (015142AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-6, Plug, 4 Flutes (017606AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (015014AS)
- WALTER Pipe Tap, 5/8"-14, Taper, 4 Flutes, G (P24360-G5/8)
- Regal Cutting Tools Taps